Zoro Homepage

Milling Insert, Parallelogram, HR, XP6015

  • Mfr # 7824035

  • Zoro # G7767247


product price: $21.59
/ea
Sold in multiples of 10 for $215.90

Key Features

Hardened (H) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
Chip-Breaker
Yes
Lead Angle
3 Degrees
Inscribed Circle
6.80mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7824035
Zoro #
G7767247
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3.80mm
Insert Size
11T308
Nose Radius
0.8mm
Width
6.80mm
Cutting Edge Length
11.00mm
Thickness
3.80mm
Corner Radius
0.80mm

Details

Hardened (H) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
Chip-Breaker
Yes
Lead Angle
3 Degrees
Inscribed Circle
6.80mm
Insert Application
Finishing
Cutting Direction
Right Hand
No. of Edges
2
ANSI Number
ZDKT11T308SR-HR
Insert Material
Carbide
Non Ferrous (N) Compatibility
Yes
Coating
TiALN
Workpiece Compatibility
Hardened (H), Nonferrous (N), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Insert Shape
Parallelogram
ISO Number
ZDKT11T308SR-HR
Grade
XP6015
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Item
Parallelogram Milling Insert
Insert Style
ZDKT
Series
78PSE
Coating Process
PVD
ANSI Code
ZDKT11T308SR-HR
Cutting Application
Finishing
Chip-Breaker Code
HR
Secondary Material Application
Cast Iron, Steel
Number of Cutting Edges
2
Shape
Parallelogram
Features
Composed of a Tough High-Strength Carbide Material with a Wear Resistant Coating
Measurement System
Metric
Finish - Machining
TiAlN
Material - Machining
Carbide
Primary Material Application
Hardened Steel, Steel
Primary Material Application ISO Code
H, P
Secondary Material Application ISO Code
K, P
Clearance Angle
15 Degrees
For Toolholder
PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4
Manufacturer Grade
XP6015
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Insert Holding Type
Screw

Description

Parallelogram Milling Insert, Inscribed Circle 6.80mm, ZDKT11T308SR-HR, HR, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.