Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, NM, CK010

  • Mfr # 7811024

  • Zoro # G7766757


product price: $32.79
/ea
Sold in multiples of 10 for $327.90

Key Features

Nose Radius
0.4 mm
For Use With
Indexable Ballnose End Mills
Mounting Style
Screw
Hardened (H) Compatibility
No
No. of Edges
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7811024
Zoro #
G7766757
UPC #
-
Country of Origin
Austria

Dimensions

Nose Radius
0.4 mm
Insert Thickness
3.80mm
Insert Size
11T304
Corner Radius
0.40mm
Cutting Edge Length
11.00mm
Width
6.80mm
Thickness
3.80mm
Depth of Cut
1.80mm

Details

For Use With
Indexable Ballnose End Mills
Mounting Style
Screw
Hardened (H) Compatibility
No
No. of Edges
2
ANSI Number
ZDHT11T304FR-NM
Chip-Breaker
Yes
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Insert Shape
Parallelogram
Inscribed Circle
6.80mm
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Insert Material
Carbide
Steel (P) Compatibility
No
Lead Angle
30 Degrees
Coating
Bright
Workpiece Compatibility
Nonferrous (N)
ISO Number
ZDHT11T304FR-NM
Insert Style
ZDHT
Insert Application
Finishing
Item
Parallelogram Milling Insert
Grade
CK010
Series
78PSE
Manufacturer Grade
CK010
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Features
Composed of a Non-Coated Carbide Material with Anti-Chippingd Wear Resistant Properties
Primary Material Application ISO Code
N
Finish - Machining
Bright (Uncoated)
Cutting Application
Finishing
Measurement System
Metric
Number of Cutting Edges
2
Shape
Parallelogram
For Toolholder
PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4
Clearance Angle
15 Degrees
Insert Holding Type
Screw
Chip-Breaker Code
NM
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium

Description

Parallelogram Milling Insert, Inscribed Circle 6.80mm, NM, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.