Zoro Homepage

Milling Insert, Parallelogram, NM, CK010

  • Mfr # 7811048

  • Zoro # G7766720


product price: $20.49
/ea
Sold in multiples of 10 for $204.90

Key Features

Stainless (M) Compatibility
No
Chip-Breaker
Yes
Insert Shape
Parallelogram
Nose Radius
0.2 mm
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7811048
Zoro #
G7766720
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.2 mm
Insert Thickness
3.80mm
Insert Size
11T302
Width
6.80mm
Corner Radius
0.20mm
Depth of Cut
1.40mm
Cutting Edge Length
11.00mm
Thickness
3.80mm

Details

Stainless (M) Compatibility
No
Chip-Breaker
Yes
Insert Shape
Parallelogram
Insert Material
Carbide
Hardened (H) Compatibility
No
No. of Edges
2
ISO Number
ZDKT11T302FR-NM
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Steel (P) Compatibility
No
Coating
Bright
For Use With
Indexable Ballnose End Mills
Item
Parallelogram Milling Insert
Insert Style
ZDKT
Insert Application
Finishing
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
Grade
CK010
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Inscribed Circle
6.80mm
ANSI Number
ZDKT11T302FR-NM
Lead Angle
30 Degrees
Series
78PSE
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Shape
Parallelogram
Primary Material Application ISO Code
N
For Toolholder
PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4
Insert Holding Type
Screw
Cutting Application
Finishing
Material - Machining
Carbide
Clearance Angle
15 Degrees
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
CK010
Number of Cutting Edges
2
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Metric
Features
Composed of a Non-Coated Carbide Material with Anti-Chippingd Wear Resistant Properties
Chip-Breaker Code
NM

Description

Parallelogram Milling Insert, Inscribed Circle 6.80mm, NM, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.