Zoro Homepage

Milling Insert, Parallelogram, Q, XP3225

  • Mfr # 52101041

  • Zoro # G7768111


product price: $69.29
/ea

Key Features

Nose Radius
0.188"
No. of Edges
1
Stainless (M) Compatibility
Yes
ISO Number
PFB0375-Q
For Use With
Indexable Ballnose End Mills
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52101041
Zoro #
G7768111
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.188"
Insert Thickness
2.60mm
Insert Size
0375
Corner Radius
3/16 in
Cutting Edge Length
3/8 in
Width
8.50mm
Radius
220 Degrees
Thickness
2.60 mm

Details

No. of Edges
1
Stainless (M) Compatibility
Yes
ISO Number
PFB0375-Q
For Use With
Indexable Ballnose End Mills
Mounting Style
Screw
Grade
XP3225
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
Insert Style
PFB
Cutting Direction
Right Hand
Insert Shape
Parallelogram
Cast Iron (K) Compatibility
No
Insert Material
Carbide
Hardened (H) Compatibility
No
ANSI Number
PFB0375-Q
Item
Ball Nose Milling Insert
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Coating
Cr
Inscribed Circle
0.375 in
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Insert Application
Finishing
Series
78PFB
Shape
Ball Nose
Chip-Breaker Code
Q
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Coating Process
PVD
ANSI Code
PFB0375-Q
Cutting Application
Finishing
Primary Material Application ISO Code
M, N, P
Number of Cutting Edges
1
Material - Machining
Carbide
Secondary Material Application
Nickel, Titanium
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Manufacturer Grade
XP3225
Secondary Material Application ISO Code
S

Description

Ball Nose Milling Insert, Inscribed Circle 0.375 in, PFB0375-Q, Q

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.