Zoro Homepage

Milling Insert, Parallelogram, Q, XP3225

  • Mfr # 52101042

  • Zoro # G7768148


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Chip-Breaker
Yes
Coating
Cr
Insert Thickness
3.00mm
Cutting Direction
Right Hand
ISO Number
PFB0500-Q
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52101042
Zoro #
G7768148
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3.00mm
Insert Size
0500
Nose Radius
0.250"
Corner Radius
1/4 in
Cutting Edge Length
1/2 in
Thickness
3.00 mm
Width
10.00mm
Radius
220 Degrees

Details

Chip-Breaker
Yes
Coating
Cr
Cutting Direction
Right Hand
ISO Number
PFB0500-Q
Mounting Style
Screw
Insert Style
PFB
Steel (P) Compatibility
Yes
Insert Shape
Parallelogram
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Inscribed Circle
0.500 in
Cast Iron (K) Compatibility
No
ANSI Number
PFB0500-Q
Item
Ball Nose Milling Insert
Insert Application
Finishing
Stainless (M) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
Super Alloy (S) Compatibility
Yes
Grade
XP3225
Insert Material
Carbide
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
No. of Edges
1
Series
78PFB
Number of Cutting Edges
1
Secondary Material Application
Nickel, Titanium
Chip-Breaker Code
Q
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Coating Process
PVD
ANSI Code
PFB0500-Q
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Primary Material Application ISO Code
M, N, P
Manufacturer Grade
XP3225
Cutting Application
Finishing
Shape
Ball Nose
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Measurement System
Fractional Inch
Secondary Material Application ISO Code
S
Material - Machining
Carbide

Description

Ball Nose Milling Insert, Inscribed Circle 0.500 in, PFB0500-Q, Q

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.