Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, Q, XP3225

  • Mfr # 52101045

  • Zoro # G7768139


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Hardened (H) Compatibility
No
ANSI Number
PFB1000-Q
No. of Edges
1
Stainless (M) Compatibility
Yes
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52101045
Zoro #
G7768139
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.500"
Insert Thickness
6.00mm
Insert Size
1000
Thickness
6.00 mm
Radius
220 Degrees
Width
18.50mm
Corner Radius
1/2 in
Cutting Edge Length
1 in

Details

Hardened (H) Compatibility
No
ANSI Number
PFB1000-Q
No. of Edges
1
Stainless (M) Compatibility
Yes
Insert Material
Carbide
Grade
XP3225
Inscribed Circle
1.000 in
For Use With
Indexable Ballnose End Mills
Coating
Cr
Mounting Style
Screw
Cast Iron (K) Compatibility
No
Item
Ball Nose Milling Insert
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Chip-Breaker
Yes
Insert Shape
Parallelogram
Insert Style
PFB
Insert Application
Finishing
ISO Number
PFB1000-Q
Series
78PFB
Number of Cutting Edges
1
Chip-Breaker Code
Q
ANSI Code
PFB1000-Q
Measurement System
Fractional Inch
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Material - Machining
Carbide
Primary Material Application ISO Code
M, N, P
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Cutting Application
Finishing
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Secondary Material Application
Nickel, Titanium
Manufacturer Grade
XP3225
Secondary Material Application ISO Code
S
Coating Process
PVD
Shape
Ball Nose

Description

Ball Nose Milling Insert, Inscribed Circle 1.000 in, PFB1000-Q, Q

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.