Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, Q, XP3225

  • Mfr # 52101046

  • Zoro # G7768105


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Insert Material
Carbide
ISO Number
PFB1250A-Q
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52101046
Zoro #
G7768105
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.625"
Insert Size
1250
Insert Thickness
7.00mm
Cutting Edge Length
1-1/4 in
Radius
220 Degrees
Width
23.50mm
Corner Radius
5/8 in
Thickness
7.00 mm

Details

Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Insert Material
Carbide
ISO Number
PFB1250A-Q
Grade
XP3225
Item
Ball Nose Milling Insert
For Use With
Indexable Ballnose End Mills
Cutting Direction
Right Hand
Insert Style
PFB
Non Ferrous (N) Compatibility
Yes
ANSI Number
PFB1250A-Q
No. of Edges
1
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Coating
Cr
Stainless (M) Compatibility
Yes
Insert Application
Finishing
Chip-Breaker
Yes
Insert Shape
Parallelogram
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Inscribed Circle
1.250 in
Series
78PFB
ANSI Code
PFB1250A-Q
Coating Process
PVD
Manufacturer Grade
XP3225
Secondary Material Application
Nickel, Titanium
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Shape
Ball Nose
Primary Material Application ISO Code
M, N, P
Chip-Breaker Code
Q
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Cutting Application
Finishing
Material - Machining
Carbide
Secondary Material Application ISO Code
S
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Number of Cutting Edges
1

Description

Ball Nose Milling Insert, Inscribed Circle 1.250 in, PFB1250A-Q, Q

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.