Zoro Homepage

Milling Insert, Parallelogram, Q, XP3225

  • Mfr # 7820048

  • Zoro # G7768419


product price: $64.39
/ea

Key Features

Cast Iron (K) Compatibility
No
Nose Radius
3mm
Insert Material
Carbide
Insert Thickness
2.00mm
Mounting Style
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820048
Zoro #
G7768419
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
3mm
Insert Thickness
2.00mm
Insert Size
060
Cutting Edge Length
6.00mm
Corner Radius
3.00mm
Thickness
2.00 mm
Radius
220 Degrees
Width
5.00mm

Details

Cast Iron (K) Compatibility
No
Insert Material
Carbide
Mounting Style
Screw
Coating
Cr
Item
Ball Nose Milling Insert
Non Ferrous (N) Compatibility
Yes
No. of Edges
1
ISO Number
PFB060-Q
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Steel (P) Compatibility
Yes
Insert Application
Finishing
Grade
XP3225
ANSI Number
PFB060-Q
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Insert Shape
Parallelogram
Insert Style
PFB
For Use With
Indexable Ballnose End Mills
Inscribed Circle
6.00mm
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Series
78PFB
Secondary Material Application ISO Code
S
Chip-Breaker Code
Q
Manufacturer Grade
XP3225
Secondary Material Application
Nickel, Titanium
Cutting Application
Finishing
Shape
Ball Nose
Coating Process
PVD
Primary Material Application ISO Code
M, N, P
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Number of Cutting Edges
1
Material - Machining
Carbide
Measurement System
Metric

Description

Ball Nose Milling Insert, Inscribed Circle 6.00mm, Q

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.