Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, Q, XP3225

  • Mfr # 7820050

  • Zoro # G7768610


product price: $62.99
/ea

Key Features

Insert Style
PFB
ISO Number
PFB080-Q
Stainless (M) Compatibility
Yes
Inscribed Circle
8.00mm
Hardened (H) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820050
Zoro #
G7768610
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
4mm
Insert Size
080
Insert Thickness
2.40mm
Thickness
2.40 mm
Radius
220 Degrees
Cutting Edge Length
8.00mm
Corner Radius
5/32 in
Width
7.00mm

Details

Insert Style
PFB
ISO Number
PFB080-Q
Stainless (M) Compatibility
Yes
Inscribed Circle
8.00mm
Item
Ball Nose Milling Insert
Hardened (H) Compatibility
No
Mounting Style
Screw
Insert Material
Carbide
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Coating
Cr
Grade
XP3225
Steel (P) Compatibility
Yes
ANSI Number
PFB080-Q
Insert Shape
Parallelogram
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
No. of Edges
1
Non Ferrous (N) Compatibility
Yes
Insert Application
Finishing
Chip-Breaker
Yes
For Use With
Indexable Ballnose End Mills
Cast Iron (K) Compatibility
No
Series
78PFB
Cutting Application
Finishing
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Primary Material Application ISO Code
M, N, P
Measurement System
Metric
Secondary Material Application
Nickel, Titanium
Shape
Ball Nose
Chip-Breaker Code
Q
Manufacturer Grade
XP3225
Coating Process
PVD
Secondary Material Application ISO Code
S
Material - Machining
Carbide
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Number of Cutting Edges
1
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating

Description

Ball Nose Milling Insert, Inscribed Circle 8.00mm, Q

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.