Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, Q, XP3225

  • Mfr # 7820052

  • Zoro # G7768531


product price: $72.89
/ea

Key Features

For Use With
Indexable Ballnose End Mills
Insert Size
120
Stainless (M) Compatibility
Yes
Inscribed Circle
12.00mm
Nose Radius
6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7820052
Zoro #
G7768531
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
120
Nose Radius
6mm
Insert Thickness
3.00mm
Cutting Edge Length
12.00mm
Radius
220 Degrees
Width
10.00mm
Thickness
3.00 mm
Corner Radius
6.00mm

Details

For Use With
Indexable Ballnose End Mills
Stainless (M) Compatibility
Yes
Inscribed Circle
12.00mm
No. of Edges
1
Insert Style
PFB
Grade
XP3225
Insert Application
Finishing
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Coating
Cr
ISO Number
PFB120-Q
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Chip-Breaker
Yes
Insert Material
Carbide
Item
Ball Nose Milling Insert
Insert Shape
Parallelogram
ANSI Number
PFB120-Q
Series
78PFB
Shape
Ball Nose
Secondary Material Application ISO Code
S
Secondary Material Application
Nickel, Titanium
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Measurement System
Metric
Number of Cutting Edges
1
Chip-Breaker Code
Q
Coating Process
PVD
Primary Material Application ISO Code
M, N, P
Material - Machining
Carbide
Cutting Application
Finishing
Manufacturer Grade
XP3225
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16

Description

Ball Nose Milling Insert, Inscribed Circle 12.00mm, Q

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.