Zoro Homepage

Milling Insert, Parallelogram, Q, XP3225

  • Mfr # 7820053

  • Zoro # G7768595


product price: $90.59
/ea
Free Shipping & Returns

Key Features

Steel (P) Compatibility
Yes
Insert Material
Carbide
Hardened (H) Compatibility
No
ISO Number
PFB160-Q
Inscribed Circle
16.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820053
Zoro #
G7768595
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
160
Nose Radius
8mm
Insert Thickness
4.00mm
Radius
220 Degrees
Thickness
4.00 mm
Corner Radius
8.00mm
Width
12.00mm
Cutting Edge Length
16.00mm

Details

Steel (P) Compatibility
Yes
Insert Material
Carbide
Hardened (H) Compatibility
No
ISO Number
PFB160-Q
Inscribed Circle
16.00mm
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
ANSI Number
PFB160-Q
Coating
Cr
Insert Shape
Parallelogram
Cast Iron (K) Compatibility
No
Insert Style
PFB
No. of Edges
1
Chip-Breaker
Yes
Grade
XP3225
Item
Ball Nose Milling Insert
For Use With
Indexable Ballnose End Mills
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Cutting Direction
Right Hand
Insert Application
Finishing
Mounting Style
Screw
Series
78PFB
Cutting Application
Finishing
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Measurement System
Metric
Shape
Ball Nose
Secondary Material Application ISO Code
S
Primary Material Application ISO Code
M, N, P
Manufacturer Grade
XP3225
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Chip-Breaker Code
Q
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Coating Process
PVD
Number of Cutting Edges
1
Material - Machining
Carbide
Secondary Material Application
Nickel, Titanium

Description

Ball Nose Milling Insert, Inscribed Circle 16.00mm, Q

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.