Zoro Homepage

Milling Insert, Parallelogram, Q, XP3225

  • Mfr # 7820054

  • Zoro # G7768568


product price: $95.49
/ea
Free Shipping & Returns

Key Features

Insert Material
Carbide
Super Alloy (S) Compatibility
Yes
Chip-Breaker
Yes
No. of Edges
1
Insert Shape
Parallelogram
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820054
Zoro #
G7768568
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
10mm
Insert Thickness
5.00mm
Insert Size
200
Radius
220 Degrees
Corner Radius
10.00mm
Cutting Edge Length
20.00mm
Thickness
5.00 mm
Width
15.00mm

Details

Insert Material
Carbide
Super Alloy (S) Compatibility
Yes
Chip-Breaker
Yes
No. of Edges
1
Insert Shape
Parallelogram
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Grade
XP3225
Cutting Direction
Right Hand
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Mounting Style
Screw
Steel (P) Compatibility
Yes
Coating
Cr
Insert Style
PFB
Insert Application
Finishing
Inscribed Circle
20.00mm
Item
Ball Nose Milling Insert
For Use With
Indexable Ballnose End Mills
Non Ferrous (N) Compatibility
Yes
ISO Number
PFB200-Q
Stainless (M) Compatibility
Yes
ANSI Number
PFB200-Q
Series
78PFB
Chip-Breaker Code
Q
Measurement System
Metric
Primary Material Application ISO Code
M, N, P
Coating Process
PVD
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Material - Machining
Carbide
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Number of Cutting Edges
1
Cutting Application
Finishing
Secondary Material Application
Nickel, Titanium
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Shape
Ball Nose
Manufacturer Grade
XP3225
Secondary Material Application ISO Code
S

Description

Ball Nose Milling Insert, Inscribed Circle 20.00mm, Q

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.