Zoro Homepage

Milling Insert, Parallelogram, Q, XP3225

  • Mfr # 7820055

  • Zoro # G7768586


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Chip-Breaker
Yes
ANSI Number
PFB250-Q
Nose Radius
12.5mm
Insert Style
PFB
No. of Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820055
Zoro #
G7768586
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
12.5mm
Insert Thickness
6.00mm
Insert Size
250
Radius
220 Degrees
Cutting Edge Length
25.00mm
Corner Radius
12.50mm
Thickness
6.00 mm
Width
18.50mm

Details

Chip-Breaker
Yes
ANSI Number
PFB250-Q
Insert Style
PFB
No. of Edges
1
Cutting Direction
Right Hand
Insert Shape
Parallelogram
Grade
XP3225
For Use With
Indexable Ballnose End Mills
Mounting Style
Screw
Cast Iron (K) Compatibility
No
Insert Material
Carbide
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
ISO Number
PFB250-Q
Inscribed Circle
25.00mm
Insert Application
Finishing
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Coating
Cr
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Item
Ball Nose Milling Insert
Steel (P) Compatibility
Yes
Series
78PFB
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Primary Material Application ISO Code
M, N, P
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Secondary Material Application
Nickel, Titanium
Cutting Application
Finishing
Manufacturer Grade
XP3225
Chip-Breaker Code
Q
Measurement System
Metric
Shape
Ball Nose
Material - Machining
Carbide
Secondary Material Application ISO Code
S
Coating Process
PVD
Number of Cutting Edges
1
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating

Description

Ball Nose Milling Insert, Inscribed Circle 25.00mm, Q

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.