Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, Q, XP3225

  • Mfr # 7820056

  • Zoro # G7768540


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Hardened (H) Compatibility
No
Grade
XP3225
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Insert Material
Carbide
Super Alloy (S) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7820056
Zoro #
G7768540
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
300
Nose Radius
15mm
Insert Thickness
7.00mm
Width
22.50mm
Radius
220 Degrees
Cutting Edge Length
30.00mm
Corner Radius
15.00mm
Thickness
7.00 mm

Details

Hardened (H) Compatibility
No
Grade
XP3225
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Insert Material
Carbide
Super Alloy (S) Compatibility
Yes
Coating
Cr
Stainless (M) Compatibility
Yes
Item
Ball Nose Milling Insert
ANSI Number
PFB300-Q
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
For Use With
Indexable Ballnose End Mills
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Insert Application
Finishing
Insert Shape
Parallelogram
ISO Number
PFB300-Q
Inscribed Circle
30.00mm
Chip-Breaker
Yes
Insert Style
PFB
No. of Edges
1
Mounting Style
Screw
Series
78PFB
Cutting Application
Finishing
Number of Cutting Edges
1
Manufacturer Grade
XP3225
Secondary Material Application
Nickel, Titanium
Material - Machining
Carbide
Chip-Breaker Code
Q
Shape
Ball Nose
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Measurement System
Metric
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Primary Material Application ISO Code
M, N, P
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Secondary Material Application ISO Code
S
Coating Process
PVD

Description

Ball Nose Milling Insert, Inscribed Circle 30.00mm, Q

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.