Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 52101032

  • Zoro # G7767999


product price: $72.89
/ea

Key Features

Coating
SiC
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Inscribed Circle
0.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52101032
Zoro #
G7767999
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3.00mm
Nose Radius
0.250"
Insert Size
0500
Corner Radius
1/4 in
Width
10.00mm
Thickness
3.00 mm
Radius
180 Degrees
Cutting Edge Length
1/2 in

Details

Coating
SiC
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Inscribed Circle
0.500 in
Cutting Direction
Right Hand
Item
Ball Nose Milling Insert
Stainless (M) Compatibility
No
Grade
XP3310
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Steel (P) Compatibility
No
For Use With
Indexable Ballnose End Mills
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Insert Style
PFB
Cast Iron (K) Compatibility
Yes
No. of Edges
1
ISO Number
PFB0500-SH
Insert Application
Finishing
ANSI Number
PFB0500-SH
Insert Shape
Parallelogram
Insert Material
Carbide
Series
78PFB
Chip-Breaker Code
SH
Coating Process
PVD
Measurement System
Fractional Inch
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Material - Machining
Carbide
Number of Cutting Edges
1
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Shape
Ball Nose
Manufacturer Grade
XP3310
ANSI Code
PFB0500-SH
Primary Material Application ISO Code
H, K, P
Cutting Application
Finishing
Primary Material Application
Cast Iron, Hardened Steel, Steel

Description

Ball Nose Milling Insert, Inscribed Circle 0.500 in, PFB0500-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.