Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 52101033

  • Zoro # G7768008


product price: $98.59
/ea
Free Shipping & Returns

Key Features

Non Ferrous (N) Compatibility
No
ANSI Number
PFB0625-SH
Super Alloy (S) Compatibility
No
No. of Edges
1
Steel (P) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52101033
Zoro #
G7768008
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
4.00mm
Insert Size
0625
Nose Radius
0.312"
Width
12.00mm
Cutting Edge Length
5/8 in
Radius
180 Degrees
Corner Radius
5/16 in
Thickness
4.00 mm

Details

Non Ferrous (N) Compatibility
No
ANSI Number
PFB0625-SH
Super Alloy (S) Compatibility
No
No. of Edges
1
Steel (P) Compatibility
No
Hardened (H) Compatibility
Yes
Item
Ball Nose Milling Insert
Mounting Style
Screw
Insert Material
Carbide
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Grade
XP3310
ISO Number
PFB0625-SH
Stainless (M) Compatibility
No
Insert Application
Finishing
Coating
SiC
For Use With
Indexable Ballnose End Mills
Cutting Direction
Right Hand
Inscribed Circle
0.625 in
Chip-Breaker
Yes
Insert Style
PFB
Insert Shape
Parallelogram
Series
78PFB
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Chip-Breaker Code
SH
Cutting Application
Finishing
Shape
Ball Nose
Number of Cutting Edges
1
Measurement System
Fractional Inch
Coating Process
PVD
Material - Machining
Carbide
Manufacturer Grade
XP3310
ANSI Code
PFB0625-SH
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Primary Material Application ISO Code
H, K, P
Primary Material Application
Cast Iron, Hardened Steel, Steel

Description

Ball Nose Milling Insert, Inscribed Circle 0.625 in, PFB0625-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.