Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 52101035

  • Zoro # G7768041


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Coating
SiC
Cast Iron (K) Compatibility
Yes
No. of Edges
1
Insert Size
1000
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52101035
Zoro #
G7768041
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1000
Insert Thickness
6.00mm
Nose Radius
0.500"
Width
18.50mm
Radius
180 Degrees
Corner Radius
1/2 in
Thickness
6.00 mm
Cutting Edge Length
1 in

Details

Coating
SiC
Cast Iron (K) Compatibility
Yes
No. of Edges
1
Insert Material
Carbide
Hardened (H) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Steel (P) Compatibility
No
For Use With
Indexable Ballnose End Mills
Insert Application
Finishing
Mounting Style
Screw
ANSI Number
PFB1000-SH
ISO Number
PFB1000-SH
Super Alloy (S) Compatibility
No
Insert Style
PFB
Item
Ball Nose Milling Insert
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Chip-Breaker
Yes
Grade
XP3310
Insert Shape
Parallelogram
Inscribed Circle
1.000 in
Series
78PFB
Coating Process
PVD
Shape
Ball Nose
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Number of Cutting Edges
1
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Primary Material Application
Cast Iron, Hardened Steel, Steel
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, P
Cutting Application
Finishing
ANSI Code
PFB1000-SH
Material - Machining
Carbide
Chip-Breaker Code
SH
Manufacturer Grade
XP3310

Description

Ball Nose Milling Insert, Inscribed Circle 1.000 in, PFB1000-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.