Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 52201050

  • Zoro # G7768875


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Insert Application
Finishing
Grade
XP3310
Insert Size
0375
Nose Radius
0.015"
Hardened (H) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201050
Zoro #
G7768875
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0375
Nose Radius
0.015"
Insert Thickness
2.60mm
Thickness
2.60mm
Corner Radius
0.0150 in
Width
8.50mm
Cutting Edge Length
3/8 in

Details

Insert Application
Finishing
Grade
XP3310
Hardened (H) Compatibility
Yes
Mounting Style
Screw
Insert Shape
Parallelogram
Chip-Breaker
Yes
Inscribed Circle
0.375 in
ANSI Number
PFR0375R015-SH
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
SiC
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Steel (P) Compatibility
No
Insert Style
PFR
Item
Parallelogram Milling Insert
For Use With
Indexable Ballnose End Mills
Insert Material
Carbide
Cutting Direction
Right Hand
No. of Edges
1
Non Ferrous (N) Compatibility
No
ISO Number
PFR0375R015-SH
Stainless (M) Compatibility
No
Series
78PFR
Number of Cutting Edges
1
Measurement System
Fractional Inch
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Cutting Application
Finishing
Chip-Breaker Code
SH
Manufacturer Grade
XP3310
Shape
Parallelogram
ANSI Code
PFR0375R015-SH
Insert Holding Type
Screw
Primary Material Application
Cast Iron, Hardened Steel, Steel
Primary Material Application ISO Code
H, K, P
Material - Machining
Carbide
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Coating Process
PVD

Description

Parallelogram Milling Insert, Inscribed Circle 0.375 in, PFR0375R015-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.