Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 52201051

  • Zoro # G7768857


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Chip-Breaker
Yes
Hardened (H) Compatibility
Yes
Insert Shape
Parallelogram
For Use With
Indexable Ballnose End Mills
Insert Style
PFR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201051
Zoro #
G7768857
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0375
Insert Thickness
2.60mm
Nose Radius
0.030"
Cutting Edge Length
3/8 in
Width
8.50mm
Thickness
2.60mm
Corner Radius
0.0300 in

Details

Chip-Breaker
Yes
Hardened (H) Compatibility
Yes
Insert Shape
Parallelogram
For Use With
Indexable Ballnose End Mills
Insert Style
PFR
Insert Application
Finishing
Inscribed Circle
0.375 in
Stainless (M) Compatibility
No
Mounting Style
Screw
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Hardened (H)
ANSI Number
PFR0375R030-SH
Coating
SiC
Item
Parallelogram Milling Insert
No. of Edges
1
Super Alloy (S) Compatibility
No
ISO Number
PFR0375R030-SH
Insert Material
Carbide
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Grade
XP3310
Cast Iron (K) Compatibility
Yes
Series
78PFR
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Insert Holding Type
Screw
Shape
Parallelogram
Manufacturer Grade
XP3310
Coating Process
PVD
ANSI Code
PFR0375R030-SH
Primary Material Application
Cast Iron, Hardened Steel, Steel
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Cutting Application
Finishing
Primary Material Application ISO Code
H, K, P
Number of Cutting Edges
1
Chip-Breaker Code
SH
Measurement System
Fractional Inch
Material - Machining
Carbide

Description

Parallelogram Milling Insert, Inscribed Circle 0.375 in, PFR0375R030-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.