Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 52201052

  • Zoro # G7768866


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Insert Size
0375
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Coating
SiC
Stainless (M) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201052
Zoro #
G7768866
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0375
Nose Radius
0.060"
Insert Thickness
2.60mm
Thickness
2.60mm
Cutting Edge Length
3/8 in
Corner Radius
0.0600 in
Width
8.50mm

Details

Cutting Direction
Right Hand
Item
Parallelogram Milling Insert
Super Alloy (S) Compatibility
No
Coating
SiC
Stainless (M) Compatibility
No
Insert Material
Carbide
Chip-Breaker
Yes
Mounting Style
Screw
Steel (P) Compatibility
No
Inscribed Circle
0.375 in
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Insert Style
PFR
Grade
XP3310
No. of Edges
1
Hardened (H) Compatibility
Yes
Insert Application
Finishing
Insert Shape
Parallelogram
Workpiece Compatibility
Cast Iron (K), Hardened (H)
For Use With
Indexable Ballnose End Mills
ISO Number
PFR0375R060-SH
ANSI Number
PFR0375R060-SH
Series
78PFR
Coating Process
PVD
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Hardened Steel, Steel
ANSI Code
PFR0375R060-SH
Insert Holding Type
Screw
Cutting Application
Finishing
Chip-Breaker Code
SH
Manufacturer Grade
XP3310
Material - Machining
Carbide
Number of Cutting Edges
1
Shape
Parallelogram
Primary Material Application ISO Code
H, K, P
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating

Description

Parallelogram Milling Insert, Inscribed Circle 0.375 in, PFR0375R060-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.