Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 52201053

  • Zoro # G7768881


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Insert Size
0375
Mounting Style
Screw
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201053
Zoro #
G7768881
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0375
Insert Thickness
2.60mm
Nose Radius
0.090"
Corner Radius
0.0900 in
Width
8.50mm
Cutting Edge Length
3/8 in
Thickness
2.60mm

Details

Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Screw
Chip-Breaker
Yes
Hardened (H) Compatibility
Yes
Grade
XP3310
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Insert Style
PFR
Inscribed Circle
0.375 in
For Use With
Indexable Ballnose End Mills
ISO Number
PFR0375R090-SH
Insert Application
Finishing
Insert Material
Carbide
Steel (P) Compatibility
No
ANSI Number
PFR0375R090-SH
Item
Parallelogram Milling Insert
No. of Edges
1
Insert Shape
Parallelogram
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Coating
SiC
Series
78PFR
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Cutting Application
Finishing
Measurement System
Fractional Inch
Material - Machining
Carbide
Manufacturer Grade
XP3310
Shape
Parallelogram
Insert Holding Type
Screw
ANSI Code
PFR0375R090-SH
Primary Material Application ISO Code
H, K, P
Coating Process
PVD
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Primary Material Application
Cast Iron, Hardened Steel, Steel
Chip-Breaker Code
SH
Number of Cutting Edges
1

Description

Parallelogram Milling Insert, Inscribed Circle 0.375 in, PFR0375R090-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.