Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 52201054

  • Zoro # G7769006


product price: $91.39
/ea
Free Shipping & Returns

Key Features

Insert Application
Finishing
Coating
SiC
ANSI Number
PFR0500R015-SH
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Hardened (H) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201054
Zoro #
G7769006
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0500
Nose Radius
0.015"
Insert Thickness
3.00mm
Thickness
3.00mm
Cutting Edge Length
1/2 in
Width
10.00mm
Corner Radius
0.0150 in

Details

Insert Application
Finishing
Coating
SiC
ANSI Number
PFR0500R015-SH
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
Mounting Style
Screw
Inscribed Circle
0.500 in
Steel (P) Compatibility
No
No. of Edges
1
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Insert Shape
Parallelogram
Chip-Breaker
Yes
ISO Number
PFR0500R015-SH
For Use With
Indexable Ballnose End Mills
Insert Material
Carbide
Insert Style
PFR
Item
Parallelogram Milling Insert
Cutting Direction
Right Hand
Grade
XP3310
Cast Iron (K) Compatibility
Yes
Series
78PFR
Cutting Application
Finishing
Material - Machining
Carbide
ANSI Code
PFR0500R015-SH
Chip-Breaker Code
SH
Number of Cutting Edges
1
Shape
Parallelogram
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Measurement System
Fractional Inch
Coating Process
PVD
Insert Holding Type
Screw
Manufacturer Grade
XP3310
Primary Material Application ISO Code
H, K, P
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Primary Material Application
Cast Iron, Hardened Steel, Steel

Description

Parallelogram Milling Insert, Inscribed Circle 0.500 in, PFR0500R015-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.