Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 52201055

  • Zoro # G7768951


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Insert Style
PFR
Grade
XP3310
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Insert Shape
Parallelogram
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201055
Zoro #
G7768951
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3.00mm
Nose Radius
0.030"
Insert Size
0500
Thickness
3.00mm
Corner Radius
0.0300 in
Width
10.00mm
Cutting Edge Length
1/2 in

Details

Insert Style
PFR
Grade
XP3310
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Insert Shape
Parallelogram
Insert Material
Carbide
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
Indexable Ballnose End Mills
Insert Application
Finishing
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
Item
Parallelogram Milling Insert
Inscribed Circle
0.500 in
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Coating
SiC
No. of Edges
1
Mounting Style
Screw
ISO Number
PFR0500R030-SH
ANSI Number
PFR0500R030-SH
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Series
78PFR
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, P
Insert Holding Type
Screw
Coating Process
PVD
ANSI Code
PFR0500R030-SH
Number of Cutting Edges
1
Cutting Application
Finishing
Manufacturer Grade
XP3310
Shape
Parallelogram
Primary Material Application
Cast Iron, Hardened Steel, Steel
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Chip-Breaker Code
SH

Description

Parallelogram Milling Insert, Inscribed Circle 0.500 in, PFR0500R030-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.