Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 52201056

  • Zoro # G7768960


product price: $93.59
/ea
Free Shipping & Returns

Key Features

ISO Number
PFR0500R060-SH
Insert Thickness
3.00mm
For Use With
Indexable Ballnose End Mills
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201056
Zoro #
G7768960
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3.00mm
Insert Size
0500
Nose Radius
0.060"
Corner Radius
0.0600 in
Thickness
3.00mm
Cutting Edge Length
1/2 in
Width
10.00mm

Details

ISO Number
PFR0500R060-SH
For Use With
Indexable Ballnose End Mills
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
ANSI Number
PFR0500R060-SH
Item
Parallelogram Milling Insert
Grade
XP3310
Stainless (M) Compatibility
No
Inscribed Circle
0.500 in
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Steel (P) Compatibility
No
Insert Shape
Parallelogram
No. of Edges
1
Insert Material
Carbide
Insert Application
Finishing
Insert Style
PFR
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Coating
SiC
Mounting Style
Screw
Series
78PFR
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Manufacturer Grade
XP3310
Primary Material Application ISO Code
H, K, P
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Primary Material Application
Cast Iron, Hardened Steel, Steel
Number of Cutting Edges
1
Material - Machining
Carbide
Chip-Breaker Code
SH
Insert Holding Type
Screw
Measurement System
Fractional Inch
ANSI Code
PFR0500R060-SH
Cutting Application
Finishing
Shape
Parallelogram
Coating Process
PVD

Description

Parallelogram Milling Insert, Inscribed Circle 0.500 in, PFR0500R060-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.