Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 52201057

  • Zoro # G7769015


product price: $90.59
/ea
Free Shipping & Returns

Key Features

Insert Shape
Parallelogram
Grade
XP3310
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Inscribed Circle
0.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201057
Zoro #
G7769015
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0500
Nose Radius
0.090"
Insert Thickness
3.00mm
Corner Radius
0.0900 in
Width
10.00mm
Thickness
3.00mm
Cutting Edge Length
1/2 in

Details

Insert Shape
Parallelogram
Grade
XP3310
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Inscribed Circle
0.500 in
ANSI Number
PFR0500R090-SH
Super Alloy (S) Compatibility
No
No. of Edges
1
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Mounting Style
Screw
ISO Number
PFR0500R090-SH
Cutting Direction
Right Hand
Insert Application
Finishing
Coating
SiC
Steel (P) Compatibility
No
Insert Style
PFR
Item
Parallelogram Milling Insert
For Use With
Indexable Ballnose End Mills
Chip-Breaker
Yes
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
Series
78PFR
Material - Machining
Carbide
Primary Material Application
Cast Iron, Hardened Steel, Steel
Number of Cutting Edges
1
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Cutting Application
Finishing
Chip-Breaker Code
SH
Primary Material Application ISO Code
H, K, P
Coating Process
PVD
Insert Holding Type
Screw
ANSI Code
PFR0500R090-SH
Manufacturer Grade
XP3310
Measurement System
Fractional Inch
Shape
Parallelogram
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16

Description

Parallelogram Milling Insert, Inscribed Circle 0.500 in, PFR0500R090-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.