Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 52201058

  • Zoro # G7769049


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Chip-Breaker
Yes
Inscribed Circle
0.500 in
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201058
Zoro #
G7769049
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0500
Insert Thickness
3.00mm
Nose Radius
0.120"
Thickness
3.00mm
Cutting Edge Length
1/2 in
Width
10.00mm
Corner Radius
0.1200 in

Details

Chip-Breaker
Yes
Inscribed Circle
0.500 in
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Insert Application
Finishing
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Grade
XP3310
No. of Edges
1
Coating
SiC
ANSI Number
PFR0500R120-SH
ISO Number
PFR0500R120-SH
Item
Parallelogram Milling Insert
Insert Style
PFR
Insert Shape
Parallelogram
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Mounting Style
Screw
For Use With
Indexable Ballnose End Mills
Series
78PFR
Coating Process
PVD
Primary Material Application
Cast Iron, Hardened Steel, Steel
Number of Cutting Edges
1
ANSI Code
PFR0500R120-SH
Chip-Breaker Code
SH
Measurement System
Fractional Inch
Manufacturer Grade
XP3310
Shape
Parallelogram
Primary Material Application ISO Code
H, K, P
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Insert Holding Type
Screw
Material - Machining
Carbide
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Cutting Application
Finishing

Description

Parallelogram Milling Insert, Inscribed Circle 0.500 in, PFR0500R120-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.