Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 52201061

  • Zoro # G7769021


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Inscribed Circle
0.625 in
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
Cutting Direction
Right Hand
ISO Number
PFR0625R060-SH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201061
Zoro #
G7769021
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.060"
Insert Size
0625
Insert Thickness
4.00mm
Cutting Edge Length
5/8 in
Width
12.00mm
Corner Radius
0.0600 in
Thickness
4.00mm

Details

Inscribed Circle
0.625 in
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
Cutting Direction
Right Hand
ISO Number
PFR0625R060-SH
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
ANSI Number
PFR0625R060-SH
Mounting Style
Screw
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Coating
SiC
Insert Style
PFR
No. of Edges
1
Insert Application
Finishing
Chip-Breaker
Yes
Steel (P) Compatibility
No
Grade
XP3310
Insert Shape
Parallelogram
Item
Parallelogram Milling Insert
Hardened (H) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
Series
78PFR
Primary Material Application ISO Code
H, K, P
Material - Machining
Carbide
ANSI Code
PFR0625R060-SH
Number of Cutting Edges
1
Measurement System
Fractional Inch
Manufacturer Grade
XP3310
Cutting Application
Finishing
Insert Holding Type
Screw
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Chip-Breaker Code
SH
Shape
Parallelogram
Coating Process
PVD
Primary Material Application
Cast Iron, Hardened Steel, Steel

Description

Parallelogram Milling Insert, Inscribed Circle 0.625 in, PFR0625R060-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.