Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 52201062

  • Zoro # G7768997


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Parallelogram
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Mounting Style
Screw
ANSI Number
PFR0625R090-SH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201062
Zoro #
G7768997
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.090"
Insert Size
0625
Insert Thickness
4.00mm
Corner Radius
0.0900 in
Width
12.00mm
Cutting Edge Length
5/8 in
Thickness
4.00mm

Details

Insert Shape
Parallelogram
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Mounting Style
Screw
Item
Parallelogram Milling Insert
ANSI Number
PFR0625R090-SH
Coating
SiC
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Grade
XP3310
ISO Number
PFR0625R090-SH
No. of Edges
1
For Use With
Indexable Ballnose End Mills
Hardened (H) Compatibility
Yes
Inscribed Circle
0.625 in
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
Insert Style
PFR
Insert Application
Finishing
Steel (P) Compatibility
No
Series
78PFR
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Primary Material Application
Cast Iron, Hardened Steel, Steel
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, P
Cutting Application
Finishing
Chip-Breaker Code
SH
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Coating Process
PVD
Insert Holding Type
Screw
Shape
Parallelogram
Measurement System
Fractional Inch
ANSI Code
PFR0625R090-SH
Manufacturer Grade
XP3310
Number of Cutting Edges
1

Description

Parallelogram Milling Insert, Inscribed Circle 0.625 in, PFR0625R090-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.