Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 52201063

  • Zoro # G7768988


product price: $91.79
/ea
Free Shipping & Returns

Key Features

ANSI Number
PFR0625R120-SH
Nose Radius
0.120"
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201063
Zoro #
G7768988
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.120"
Insert Size
0625
Insert Thickness
4.00mm
Width
12.00mm
Cutting Edge Length
5/8 in
Corner Radius
0.1200 in
Thickness
4.00mm

Details

ANSI Number
PFR0625R120-SH
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Grade
XP3310
For Use With
Indexable Ballnose End Mills
Insert Style
PFR
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Steel (P) Compatibility
No
Hardened (H) Compatibility
Yes
Insert Shape
Parallelogram
Insert Application
Finishing
Inscribed Circle
0.625 in
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
SiC
Insert Material
Carbide
Item
Parallelogram Milling Insert
Chip-Breaker
Yes
No. of Edges
1
ISO Number
PFR0625R120-SH
Mounting Style
Screw
Series
78PFR
Insert Holding Type
Screw
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
ANSI Code
PFR0625R120-SH
Cutting Application
Finishing
Chip-Breaker Code
SH
Material - Machining
Carbide
Number of Cutting Edges
1
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Manufacturer Grade
XP3310
Measurement System
Fractional Inch
Coating Process
PVD
Primary Material Application
Cast Iron, Hardened Steel, Steel
Shape
Parallelogram
Primary Material Application ISO Code
H, K, P

Description

Parallelogram Milling Insert, Inscribed Circle 0.625 in, PFR0625R120-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.