Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 52201064

  • Zoro # G7769128


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
Insert Application
Finishing
Non Ferrous (N) Compatibility
No
Inscribed Circle
0.750 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201064
Zoro #
G7769128
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0750
Nose Radius
0.015"
Insert Thickness
5.00mm
Cutting Edge Length
3/4 in
Corner Radius
0.0150 in
Thickness
5.00mm
Width
15.00mm

Details

Item
Parallelogram Milling Insert
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
Insert Application
Finishing
Non Ferrous (N) Compatibility
No
Inscribed Circle
0.750 in
Cutting Direction
Right Hand
For Use With
Indexable Ballnose End Mills
Grade
XP3310
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Steel (P) Compatibility
No
No. of Edges
1
Mounting Style
Screw
ISO Number
PFR0750R015-SH
Insert Style
PFR
ANSI Number
PFR0750R015-SH
Insert Material
Carbide
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
SiC
Insert Shape
Parallelogram
Series
78PFR
ANSI Code
PFR0750R015-SH
Primary Material Application
Cast Iron, Hardened Steel, Steel
Material - Machining
Carbide
Manufacturer Grade
XP3310
Measurement System
Fractional Inch
Insert Holding Type
Screw
Cutting Application
Finishing
Chip-Breaker Code
SH
Primary Material Application ISO Code
H, K, P
Shape
Parallelogram
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Coating Process
PVD
Number of Cutting Edges
1

Description

Parallelogram Milling Insert, Inscribed Circle 0.750 in, PFR0750R015-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.