Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 52201065

  • Zoro # G7769100


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Cast Iron (K) Compatibility
Yes
Insert Thickness
5.00mm
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ISO Number
PFR0750R030-SH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201065
Zoro #
G7769100
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
5.00mm
Nose Radius
0.030"
Insert Size
0750
Corner Radius
0.0300 in
Cutting Edge Length
3/4 in
Thickness
5.00mm
Width
15.00mm

Details

Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ISO Number
PFR0750R030-SH
Stainless (M) Compatibility
No
Mounting Style
Screw
Insert Material
Carbide
Chip-Breaker
Yes
Insert Application
Finishing
Cutting Direction
Right Hand
For Use With
Indexable Ballnose End Mills
Insert Shape
Parallelogram
Inscribed Circle
0.750 in
Insert Style
PFR
ANSI Number
PFR0750R030-SH
Grade
XP3310
Coating
SiC
Item
Parallelogram Milling Insert
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
No. of Edges
1
Series
78PFR
Primary Material Application
Cast Iron, Hardened Steel, Steel
Number of Cutting Edges
1
Coating Process
PVD
Material - Machining
Carbide
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Manufacturer Grade
XP3310
ANSI Code
PFR0750R030-SH
Measurement System
Fractional Inch
Cutting Application
Finishing
Chip-Breaker Code
SH
Shape
Parallelogram
Insert Holding Type
Screw
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Primary Material Application ISO Code
H, K, P

Description

Parallelogram Milling Insert, Inscribed Circle 0.750 in, PFR0750R030-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.