Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 52201066

  • Zoro # G7769067


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Insert Thickness
5.00mm
No. of Edges
1
Insert Style
PFR
Insert Size
0750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201066
Zoro #
G7769067
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
5.00mm
Insert Size
0750
Nose Radius
0.060"
Thickness
5.00mm
Width
15.00mm
Corner Radius
0.0600 in
Cutting Edge Length
3/4 in

Details

Cutting Direction
Right Hand
No. of Edges
1
Insert Style
PFR
Insert Application
Finishing
Item
Parallelogram Milling Insert
ISO Number
PFR0750R060-SH
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Grade
XP3310
Stainless (M) Compatibility
No
Coating
SiC
ANSI Number
PFR0750R060-SH
Inscribed Circle
0.750 in
Hardened (H) Compatibility
Yes
Chip-Breaker
Yes
Steel (P) Compatibility
No
For Use With
Indexable Ballnose End Mills
Insert Shape
Parallelogram
Series
78PFR
Primary Material Application ISO Code
H, K, P
Manufacturer Grade
XP3310
Insert Holding Type
Screw
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Chip-Breaker Code
SH
Measurement System
Fractional Inch
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
ANSI Code
PFR0750R060-SH
Material - Machining
Carbide
Primary Material Application
Cast Iron, Hardened Steel, Steel
Cutting Application
Finishing
Shape
Parallelogram
Coating Process
PVD
Number of Cutting Edges
1

Description

Parallelogram Milling Insert, Inscribed Circle 0.750 in, PFR0750R060-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.