Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 52201068

  • Zoro # G7769058


product price: $128.99
/ea
Free Shipping & Returns

Key Features

ANSI Number
PFR0750R120-SH
Steel (P) Compatibility
No
For Use With
Indexable Ballnose End Mills
Nose Radius
0.120"
Insert Shape
Parallelogram
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201068
Zoro #
G7769058
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.120"
Insert Thickness
5.00mm
Insert Size
0750
Width
15.00mm
Cutting Edge Length
3/4 in
Corner Radius
0.1200 in
Thickness
5.00mm

Details

ANSI Number
PFR0750R120-SH
Steel (P) Compatibility
No
Item
Parallelogram Milling Insert
For Use With
Indexable Ballnose End Mills
Insert Shape
Parallelogram
Insert Application
Finishing
ISO Number
PFR0750R120-SH
Inscribed Circle
0.750 in
Super Alloy (S) Compatibility
No
No. of Edges
1
Non Ferrous (N) Compatibility
No
Grade
XP3310
Hardened (H) Compatibility
Yes
Insert Material
Carbide
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Coating
SiC
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
Insert Style
PFR
Series
78PFR
Coating Process
PVD
Material - Machining
Carbide
Number of Cutting Edges
1
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Primary Material Application
Cast Iron, Hardened Steel, Steel
Chip-Breaker Code
SH
Manufacturer Grade
XP3310
Insert Holding Type
Screw
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Primary Material Application ISO Code
H, K, P
Cutting Application
Finishing
ANSI Code
PFR0750R120-SH
Shape
Parallelogram
Measurement System
Fractional Inch

Description

Parallelogram Milling Insert, Inscribed Circle 0.750 in, PFR0750R120-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.