Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 52201069

  • Zoro # G7769085


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Cast Iron (K) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
Mounting Style
Screw
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201069
Zoro #
G7769085
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1000
Nose Radius
0.015"
Insert Thickness
6.00mm
Cutting Edge Length
1 in
Width
18.50mm
Thickness
6.00mm
Corner Radius
0.0150 in

Details

Item
Parallelogram Milling Insert
Cast Iron (K) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
Mounting Style
Screw
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
Grade
XP3310
Chip-Breaker
Yes
Coating
SiC
Insert Material
Carbide
Insert Application
Finishing
Workpiece Compatibility
Cast Iron (K), Hardened (H)
ANSI Number
PFR1000R015-SH
Insert Style
PFR
Super Alloy (S) Compatibility
No
No. of Edges
1
ISO Number
PFR1000R015-SH
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Inscribed Circle
1.000 in
Insert Shape
Parallelogram
Series
78PFR
Chip-Breaker Code
SH
Manufacturer Grade
XP3310
Material - Machining
Carbide
ANSI Code
PFR1000R015-SH
Measurement System
Fractional Inch
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Primary Material Application ISO Code
H, K, P
Insert Holding Type
Screw
Shape
Parallelogram
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Number of Cutting Edges
1
Primary Material Application
Cast Iron, Hardened Steel, Steel
Cutting Application
Finishing
Coating Process
PVD

Description

Parallelogram Milling Insert, Inscribed Circle 1.000 in, PFR1000R015-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.