Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 52201070

  • Zoro # G7769091


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Coating
SiC
Insert Shape
Parallelogram
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201070
Zoro #
G7769091
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1000
Insert Thickness
6.00mm
Nose Radius
0.030"
Thickness
6.00mm
Cutting Edge Length
1 in
Width
18.50mm
Corner Radius
0.0300 in

Details

Cutting Direction
Right Hand
Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Coating
SiC
Insert Shape
Parallelogram
Insert Application
Finishing
No. of Edges
1
Super Alloy (S) Compatibility
No
ISO Number
PFR1000R030-SH
Mounting Style
Screw
Item
Parallelogram Milling Insert
Non Ferrous (N) Compatibility
No
Grade
XP3310
Insert Style
PFR
For Use With
Indexable Ballnose End Mills
Inscribed Circle
1.000 in
Stainless (M) Compatibility
No
Insert Material
Carbide
Steel (P) Compatibility
No
ANSI Number
PFR1000R030-SH
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Series
78PFR
Cutting Application
Finishing
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Measurement System
Fractional Inch
Material - Machining
Carbide
Insert Holding Type
Screw
Primary Material Application
Cast Iron, Hardened Steel, Steel
Manufacturer Grade
XP3310
Shape
Parallelogram
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Primary Material Application ISO Code
H, K, P
Coating Process
PVD
Number of Cutting Edges
1
Chip-Breaker Code
SH
ANSI Code
PFR1000R030-SH

Description

Parallelogram Milling Insert, Inscribed Circle 1.000 in, PFR1000R030-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.