Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 52201071

  • Zoro # G7769119


product price: $124.99
/ea
Sold in multiples of 10 for $1,249.90
Free Shipping & Returns

Key Features

Chip-Breaker
Yes
Hardened (H) Compatibility
Yes
Nose Radius
0.060"
Inscribed Circle
1.000 in
For Use With
Indexable Ballnose End Mills
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201071
Zoro #
G7769119
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.060"
Insert Thickness
6.00mm
Insert Size
1000
Corner Radius
0.0600 in
Cutting Edge Length
1 in
Thickness
6.00mm
Width
18.50mm

Details

Chip-Breaker
Yes
Hardened (H) Compatibility
Yes
Inscribed Circle
1.000 in
For Use With
Indexable Ballnose End Mills
Cast Iron (K) Compatibility
Yes
Insert Style
PFR
Workpiece Compatibility
Cast Iron (K), Hardened (H)
ISO Number
PFR1000R060-SH
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
No. of Edges
1
Stainless (M) Compatibility
No
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Insert Application
Finishing
Item
Parallelogram Milling Insert
Insert Shape
Parallelogram
ANSI Number
PFR1000R060-SH
Grade
XP3310
Cutting Direction
Right Hand
Coating
SiC
Series
78PFR
Number of Cutting Edges
1
Cutting Application
Finishing
Material - Machining
Carbide
Chip-Breaker Code
SH
Primary Material Application
Cast Iron, Hardened Steel, Steel
Primary Material Application ISO Code
H, K, P
Shape
Parallelogram
Measurement System
Fractional Inch
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Manufacturer Grade
XP3310
Insert Holding Type
Screw
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
ANSI Code
PFR1000R060-SH
Coating Process
PVD

Description

Parallelogram Milling Insert, Inscribed Circle 1.000 in, PFR1000R060-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.