Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 52201072

  • Zoro # G7769146


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Steel (P) Compatibility
No
Insert Shape
Parallelogram
Nose Radius
0.090"
Insert Application
Finishing
Insert Size
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201072
Zoro #
G7769146
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.090"
Insert Size
1000
Insert Thickness
6.00mm
Corner Radius
0.0900 in
Thickness
6.00mm
Cutting Edge Length
1 in
Width
18.50mm

Details

Steel (P) Compatibility
No
Insert Shape
Parallelogram
Insert Application
Finishing
For Use With
Indexable Ballnose End Mills
No. of Edges
1
Cast Iron (K) Compatibility
Yes
ANSI Number
PFR1000R090-SH
ISO Number
PFR1000R090-SH
Chip-Breaker
Yes
Cutting Direction
Right Hand
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Item
Parallelogram Milling Insert
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Stainless (M) Compatibility
No
Mounting Style
Screw
Coating
SiC
Inscribed Circle
1.000 in
Grade
XP3310
Hardened (H) Compatibility
Yes
Insert Style
PFR
Non Ferrous (N) Compatibility
No
Series
78PFR
Insert Holding Type
Screw
Measurement System
Fractional Inch
Shape
Parallelogram
Manufacturer Grade
XP3310
Coating Process
PVD
Material - Machining
Carbide
Primary Material Application
Cast Iron, Hardened Steel, Steel
Primary Material Application ISO Code
H, K, P
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Number of Cutting Edges
1
Chip-Breaker Code
SH
ANSI Code
PFR1000R090-SH
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Cutting Application
Finishing

Description

Parallelogram Milling Insert, Inscribed Circle 1.000 in, PFR1000R090-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.