Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 52201073

  • Zoro # G7769076


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Insert Style
PFR
Coating
SiC
ANSI Number
PFR1000R120-SH
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201073
Zoro #
G7769076
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
6.00mm
Nose Radius
0.120"
Insert Size
1000
Cutting Edge Length
1 in
Corner Radius
0.1200 in
Width
18.50mm
Thickness
6.00mm

Details

Insert Style
PFR
Coating
SiC
ANSI Number
PFR1000R120-SH
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
For Use With
Indexable Ballnose End Mills
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Item
Parallelogram Milling Insert
Insert Material
Carbide
Mounting Style
Screw
Insert Application
Finishing
Chip-Breaker
Yes
Grade
XP3310
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
ISO Number
PFR1000R120-SH
Inscribed Circle
1.000 in
No. of Edges
1
Insert Shape
Parallelogram
Series
78PFR
Material - Machining
Carbide
Primary Material Application
Cast Iron, Hardened Steel, Steel
Manufacturer Grade
XP3310
Shape
Parallelogram
Chip-Breaker Code
SH
ANSI Code
PFR1000R120-SH
Insert Holding Type
Screw
Measurement System
Fractional Inch
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Coating Process
PVD
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Number of Cutting Edges
1
Primary Material Application ISO Code
H, K, P
Cutting Application
Finishing

Description

Parallelogram Milling Insert, Inscribed Circle 1.000 in, PFR1000R120-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.