Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 52201074

  • Zoro # G7769225


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Carbide
Insert Style
PFR
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Nose Radius
0.015"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201074
Zoro #
G7769225
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.015"
Insert Thickness
7.00mm
Insert Size
1250
Corner Radius
0.0150 in
Width
23.50mm
Thickness
7.00mm
Cutting Edge Length
1-1/4 in

Details

Insert Material
Carbide
Insert Style
PFR
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
ANSI Number
PFR1250R015A-SH
Mounting Style
Screw
For Use With
Indexable Ballnose End Mills
Non Ferrous (N) Compatibility
No
No. of Edges
1
Grade
XP3310
Coating
SiC
Cast Iron (K) Compatibility
Yes
Inscribed Circle
1.250 in
Insert Shape
Parallelogram
Cutting Direction
Right Hand
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Chip-Breaker
Yes
Item
Parallelogram Milling Insert
ISO Number
PFR1250R015A-SH
Insert Application
Finishing
Hardened (H) Compatibility
Yes
Series
78PFR
Primary Material Application ISO Code
H, K, P
Coating Process
PVD
ANSI Code
PFR1250R015A-SH
Primary Material Application
Cast Iron, Hardened Steel, Steel
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Shape
Parallelogram
Manufacturer Grade
XP3310
Number of Cutting Edges
1
Measurement System
Fractional Inch
Insert Holding Type
Screw
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Cutting Application
Finishing
Chip-Breaker Code
SH
Material - Machining
Carbide

Description

Parallelogram Milling Insert, Inscribed Circle 1.250 in, PFR1250R015A-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.