Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 52201075

  • Zoro # G7769198


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Nose Radius
0.030"
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Coating
SiC
Stainless (M) Compatibility
No
ISO Number
PFR1250R030A-SH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201075
Zoro #
G7769198
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.030"
Insert Size
1250
Insert Thickness
7.00mm
Thickness
7.00mm
Corner Radius
0.0300 in
Cutting Edge Length
1-1/4 in
Width
23.50mm

Details

Workpiece Compatibility
Cast Iron (K), Hardened (H)
Coating
SiC
Stainless (M) Compatibility
No
ISO Number
PFR1250R030A-SH
Super Alloy (S) Compatibility
No
Mounting Style
Screw
No. of Edges
1
Insert Style
PFR
Cutting Direction
Right Hand
Item
Parallelogram Milling Insert
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
ANSI Number
PFR1250R030A-SH
Chip-Breaker
Yes
Hardened (H) Compatibility
Yes
Inscribed Circle
1.250 in
For Use With
Indexable Ballnose End Mills
Insert Shape
Parallelogram
Grade
XP3310
Insert Application
Finishing
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Series
78PFR
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, P
Chip-Breaker Code
SH
Cutting Application
Finishing
ANSI Code
PFR1250R030A-SH
Primary Material Application
Cast Iron, Hardened Steel, Steel
Insert Holding Type
Screw
Material - Machining
Carbide
Coating Process
PVD
Manufacturer Grade
XP3310
Shape
Parallelogram
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Number of Cutting Edges
1
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16

Description

Parallelogram Milling Insert, Inscribed Circle 1.250 in, PFR1250R030A-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.