Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 52201076

  • Zoro # G7769161


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Insert Style
PFR
Insert Size
1250
Mounting Style
Screw
Insert Application
Finishing
Super Alloy (S) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201076
Zoro #
G7769161
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1250
Nose Radius
0.060"
Insert Thickness
7.00mm
Cutting Edge Length
1-1/4 in
Thickness
7.00mm
Corner Radius
0.0600 in
Width
23.50mm

Details

Insert Style
PFR
Mounting Style
Screw
Insert Application
Finishing
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
ANSI Number
PFR1250R060A-SH
Inscribed Circle
1.250 in
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
For Use With
Indexable Ballnose End Mills
Grade
XP3310
Workpiece Compatibility
Cast Iron (K), Hardened (H)
No. of Edges
1
ISO Number
PFR1250R060A-SH
Cast Iron (K) Compatibility
Yes
Coating
SiC
Item
Parallelogram Milling Insert
Chip-Breaker
Yes
Insert Shape
Parallelogram
Insert Material
Carbide
Series
78PFR
Manufacturer Grade
XP3310
Shape
Parallelogram
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, P
ANSI Code
PFR1250R060A-SH
Cutting Application
Finishing
Coating Process
PVD
Insert Holding Type
Screw
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Primary Material Application
Cast Iron, Hardened Steel, Steel
Measurement System
Fractional Inch
Number of Cutting Edges
1
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Chip-Breaker Code
SH

Description

Parallelogram Milling Insert, Inscribed Circle 1.250 in, PFR1250R060A-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.