Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 52201078

  • Zoro # G7769231


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Cast Iron (K) Compatibility
Yes
ISO Number
PFR1250R120A-SH
For Use With
Indexable Ballnose End Mills
Insert Shape
Parallelogram
Workpiece Compatibility
Cast Iron (K), Hardened (H)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201078
Zoro #
G7769231
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.120"
Insert Thickness
7.00mm
Insert Size
1250
Cutting Edge Length
1-1/4 in
Width
23.50mm
Thickness
7.00mm
Corner Radius
0.1200 in

Details

Cast Iron (K) Compatibility
Yes
ISO Number
PFR1250R120A-SH
For Use With
Indexable Ballnose End Mills
Insert Shape
Parallelogram
Workpiece Compatibility
Cast Iron (K), Hardened (H)
ANSI Number
PFR1250R120A-SH
Inscribed Circle
1.250 in
Chip-Breaker
Yes
Insert Style
PFR
Coating
SiC
Insert Material
Carbide
Insert Application
Finishing
Item
Parallelogram Milling Insert
Non Ferrous (N) Compatibility
No
No. of Edges
1
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Grade
XP3310
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
Mounting Style
Screw
Stainless (M) Compatibility
No
Series
78PFR
Insert Holding Type
Screw
Cutting Application
Finishing
Number of Cutting Edges
1
Primary Material Application
Cast Iron, Hardened Steel, Steel
Material - Machining
Carbide
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Primary Material Application ISO Code
H, K, P
ANSI Code
PFR1250R120A-SH
Coating Process
PVD
Shape
Parallelogram
Measurement System
Fractional Inch
Manufacturer Grade
XP3310
Chip-Breaker Code
SH

Description

Parallelogram Milling Insert, Inscribed Circle 1.250 in, PFR1250R120A-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.