Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 7820039

  • Zoro # G7768315


product price: $61.59
/ea

Key Features

Grade
XP3310
Mounting Style
Screw
Insert Shape
Parallelogram
ISO Number
PFB060-SH
Insert Style
PFB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7820039
Zoro #
G7768315
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
3mm
Insert Size
060
Insert Thickness
2.00mm
Radius
220 Degrees
Width
5.00mm
Corner Radius
3.00mm
Cutting Edge Length
6.00mm
Thickness
2.00 mm

Details

Grade
XP3310
Mounting Style
Screw
Insert Shape
Parallelogram
ISO Number
PFB060-SH
Insert Style
PFB
No. of Edges
1
ANSI Number
PFB060-SH
Insert Material
Carbide
Hardened (H) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Insert Application
Finishing
Cast Iron (K) Compatibility
Yes
Inscribed Circle
6.00mm
Coating
SiC
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Steel (P) Compatibility
No
Item
Ball Nose Milling Insert
Chip-Breaker
Yes
Series
78PFB
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, P
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Measurement System
Metric
Chip-Breaker Code
SH
Manufacturer Grade
XP3310
Coating Process
PVD
Number of Cutting Edges
1
Cutting Application
Finishing
Primary Material Application
Cast Iron, Hardened Steel, Steel
Shape
Ball Nose

Description

Ball Nose Milling Insert, Inscribed Circle 6.00mm, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.