Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 7820040

  • Zoro # G7768428


product price: $62.99
/ea

Key Features

Workpiece Compatibility
Cast Iron (K), Hardened (H)
Stainless (M) Compatibility
No
No. of Edges
1
Hardened (H) Compatibility
Yes
Coating
SiC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820040
Zoro #
G7768428
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
2.40mm
Insert Size
080
Nose Radius
4mm
Corner Radius
5/32 in
Width
7.00mm
Radius
180 Degrees
Cutting Edge Length
8.00mm
Thickness
2.40 mm

Details

Workpiece Compatibility
Cast Iron (K), Hardened (H)
Stainless (M) Compatibility
No
No. of Edges
1
Hardened (H) Compatibility
Yes
Coating
SiC
ANSI Number
PFB080-SH
Cutting Direction
Right Hand
Chip-Breaker
Yes
For Use With
Indexable Ballnose End Mills
Insert Shape
Parallelogram
Grade
XP3310
Item
Ball Nose Milling Insert
Inscribed Circle
8.00mm
Mounting Style
Screw
Insert Application
Finishing
Insert Material
Carbide
ISO Number
PFB080-SH
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Insert Style
PFB
Non Ferrous (N) Compatibility
No
Series
78PFB
Chip-Breaker Code
SH
Primary Material Application ISO Code
H, K, P
Coating Process
PVD
Material - Machining
Carbide
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Measurement System
Metric
Manufacturer Grade
XP3310
Shape
Ball Nose
Number of Cutting Edges
1
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Cutting Application
Finishing
Primary Material Application
Cast Iron, Hardened Steel, Steel

Description

Ball Nose Milling Insert, Inscribed Circle 8.00mm, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.