Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 7820041

  • Zoro # G7768437


product price: $82.19
/ea
Free Shipping & Returns

Key Features

ANSI Number
PFB100-SH
Inscribed Circle
10.00mm
Insert Material
Carbide
Insert Shape
Parallelogram
Hardened (H) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820041
Zoro #
G7768437
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
5mm
Insert Size
100
Insert Thickness
2.60mm
Radius
180 Degrees
Corner Radius
5.00mm
Cutting Edge Length
10.00mm
Width
8.50mm
Thickness
2.60 mm

Details

ANSI Number
PFB100-SH
Inscribed Circle
10.00mm
Insert Material
Carbide
Insert Shape
Parallelogram
Hardened (H) Compatibility
Yes
No. of Edges
1
Super Alloy (S) Compatibility
No
Insert Style
PFB
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Item
Ball Nose Milling Insert
Insert Application
Finishing
Grade
XP3310
Chip-Breaker
Yes
Stainless (M) Compatibility
No
ISO Number
PFB100-SH
Coating
SiC
For Use With
Indexable Ballnose End Mills
Cutting Direction
Right Hand
Mounting Style
Screw
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Series
78PFB
Coating Process
PVD
Number of Cutting Edges
1
Cutting Application
Finishing
Primary Material Application
Cast Iron, Hardened Steel, Steel
Manufacturer Grade
XP3310
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Shape
Ball Nose
Chip-Breaker Code
SH
Material - Machining
Carbide
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Primary Material Application ISO Code
H, K, P
Measurement System
Metric

Description

Ball Nose Milling Insert, Inscribed Circle 10.00mm, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.