Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 7820043

  • Zoro # G7768516


product price: $93.79
/ea
Free Shipping & Returns

Key Features

Grade
XP3310
Inscribed Circle
16.00mm
Insert Material
Carbide
Insert Style
PFB
For Use With
Indexable Ballnose End Mills
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820043
Zoro #
G7768516
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
160
Insert Thickness
4.00mm
Nose Radius
8mm
Width
12.00mm
Cutting Edge Length
16.00mm
Corner Radius
8.00mm
Thickness
4.00 mm
Radius
180 Degrees

Details

Grade
XP3310
Inscribed Circle
16.00mm
Insert Material
Carbide
Insert Style
PFB
For Use With
Indexable Ballnose End Mills
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Hardened (H) Compatibility
Yes
ISO Number
PFB160-SH
Cutting Direction
Right Hand
ANSI Number
PFB160-SH
Cast Iron (K) Compatibility
Yes
Insert Shape
Parallelogram
Item
Ball Nose Milling Insert
No. of Edges
1
Mounting Style
Screw
Super Alloy (S) Compatibility
No
Insert Application
Finishing
Stainless (M) Compatibility
No
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Coating
SiC
Steel (P) Compatibility
No
Series
78PFB
Measurement System
Metric
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Cutting Application
Finishing
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Chip-Breaker Code
SH
Coating Process
PVD
Manufacturer Grade
XP3310
Shape
Ball Nose
Primary Material Application ISO Code
H, K, P
Material - Machining
Carbide
Primary Material Application
Cast Iron, Hardened Steel, Steel
Number of Cutting Edges
1

Description

Ball Nose Milling Insert, Inscribed Circle 16.00mm, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.