Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 7820044

  • Zoro # G7768461


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
ISO Number
PFB200-SH
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Hardened (H) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820044
Zoro #
G7768461
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
10mm
Insert Size
200
Insert Thickness
5.00mm
Thickness
5.00 mm
Width
15.00mm
Corner Radius
10.00mm
Radius
180 Degrees
Cutting Edge Length
20.00mm

Details

Cutting Direction
Right Hand
ISO Number
PFB200-SH
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Hardened (H) Compatibility
Yes
ANSI Number
PFB200-SH
Steel (P) Compatibility
No
Grade
XP3310
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
1
Insert Application
Finishing
Insert Shape
Parallelogram
Insert Style
PFB
Inscribed Circle
20.00mm
For Use With
Indexable Ballnose End Mills
Cast Iron (K) Compatibility
Yes
Coating
SiC
Chip-Breaker
Yes
Insert Material
Carbide
Mounting Style
Screw
Item
Ball Nose Milling Insert
Series
78PFB
Number of Cutting Edges
1
Measurement System
Metric
Primary Material Application
Cast Iron, Hardened Steel, Steel
Material - Machining
Carbide
Coating Process
PVD
Chip-Breaker Code
SH
Shape
Ball Nose
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Primary Material Application ISO Code
H, K, P
Manufacturer Grade
XP3310
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Cutting Application
Finishing

Description

Ball Nose Milling Insert, Inscribed Circle 20.00mm, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.