Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 7820045

  • Zoro # G7768455


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Cast Iron (K) Compatibility
Yes
Insert Material
Carbide
ISO Number
PFB250-SH
Non Ferrous (N) Compatibility
No
Insert Size
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820045
Zoro #
G7768455
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
250
Insert Thickness
6.00mm
Nose Radius
12.5mm
Thickness
6.00 mm
Cutting Edge Length
25.00mm
Corner Radius
12.50mm
Width
18.50mm
Radius
180 Degrees

Details

Cast Iron (K) Compatibility
Yes
Insert Material
Carbide
ISO Number
PFB250-SH
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Item
Ball Nose Milling Insert
Inscribed Circle
25.00mm
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Stainless (M) Compatibility
No
ANSI Number
PFB250-SH
Super Alloy (S) Compatibility
No
Mounting Style
Screw
Insert Shape
Parallelogram
Grade
XP3310
Chip-Breaker
Yes
For Use With
Indexable Ballnose End Mills
Cutting Direction
Right Hand
Insert Style
PFB
Coating
SiC
No. of Edges
1
Hardened (H) Compatibility
Yes
Insert Application
Finishing
Series
78PFB
Measurement System
Metric
Primary Material Application
Cast Iron, Hardened Steel, Steel
Shape
Ball Nose
Coating Process
PVD
Primary Material Application ISO Code
H, K, P
Chip-Breaker Code
SH
Material - Machining
Carbide
Manufacturer Grade
XP3310
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Number of Cutting Edges
1
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Cutting Application
Finishing

Description

Ball Nose Milling Insert, Inscribed Circle 25.00mm, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.