Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 7820046

  • Zoro # G7768507


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
ISO Number
PFB300-SH
Insert Size
300
Grade
XP3310
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820046
Zoro #
G7768507
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
300
Insert Thickness
7.00mm
Nose Radius
15mm
Radius
180 Degrees
Cutting Edge Length
30.00mm
Corner Radius
15.00mm
Width
22.50mm
Thickness
7.00 mm

Details

Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
ISO Number
PFB300-SH
Grade
XP3310
Mounting Style
Screw
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
ANSI Number
PFB300-SH
Insert Style
PFB
No. of Edges
1
Insert Material
Carbide
Inscribed Circle
30.00mm
Item
Ball Nose Milling Insert
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Super Alloy (S) Compatibility
No
Insert Application
Finishing
Coating
SiC
For Use With
Indexable Ballnose End Mills
Steel (P) Compatibility
No
Chip-Breaker
Yes
Insert Shape
Parallelogram
Series
78PFB
Measurement System
Metric
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Number of Cutting Edges
1
Coating Process
PVD
Manufacturer Grade
XP3310
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Shape
Ball Nose
Primary Material Application
Cast Iron, Hardened Steel, Steel
Material - Machining
Carbide
Chip-Breaker Code
SH
Primary Material Application ISO Code
H, K, P
Cutting Application
Finishing

Description

Ball Nose Milling Insert, Inscribed Circle 30.00mm, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.