Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 7820250

  • Zoro # G7769706


product price: $69.69
/ea

Key Features

Insert Application
Finishing
Insert Size
080
No. of Edges
1
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820250
Zoro #
G7769706
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
080
Insert Thickness
2.40mm
Nose Radius
0.3mm
Width
7.00mm
Cutting Edge Length
8.00mm
Corner Radius
0.30mm
Thickness
2.40mm

Details

Insert Application
Finishing
No. of Edges
1
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
ISO Number
PFR080R03-SH
ANSI Number
PFR080R03-SH
Insert Style
PFR
Mounting Style
Screw
Insert Shape
Parallelogram
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Super Alloy (S) Compatibility
No
Coating
SiC
Stainless (M) Compatibility
No
Chip-Breaker
Yes
Steel (P) Compatibility
No
Grade
XP3310
Insert Material
Carbide
Inscribed Circle
8.00mm
Cast Iron (K) Compatibility
Yes
Item
Parallelogram Milling Insert
Series
78PFR
Manufacturer Grade
XP3310
Coating Process
PVD
Measurement System
Metric
ANSI Code
PFR080R03-SH
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Primary Material Application ISO Code
H, K, P
Shape
Parallelogram
Material - Machining
Carbide
Primary Material Application
Cast Iron, Hardened Steel, Steel
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Chip-Breaker Code
SH
Number of Cutting Edges
1
Insert Holding Type
Screw
Cutting Application
Finishing

Description

Parallelogram Milling Insert, Inscribed Circle 8.00mm, PFR080R03-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.